- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Housing Bore Dia. | 355.6 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.111 LB |
| EAN or UPC | 85311118583 |

