- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Construction | HDS3 |
| Shaft Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 355.6 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.111 LB |
| EAN or UPC | 85311118569 |

