- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Shaft Dia. | 304.8 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 5.111 LB |
| EAN or UPC | 85311118514 |

