- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 346.08 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS3 |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 346.08 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 304.8 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.001 LB |
| EAN or UPC | 85311089852 |

