- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 346.08 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Pressure | 10 psi |
| Housing Bore Dia. | 346.08 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 304.8 mm |
| Weight | 5.011 LB |
| EAN or UPC | 85311118460 |

