- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 346.08 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 346.08 mm |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 304.8 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Weight | 5.001 LB |
| EAN or UPC | 85311118453 |

