- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 346.075 mm Housing Bore Diameter
- 17.475 mm Width
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 346.075 mm |
| Weight | 4.761 LB |
| EAN or UPC | 85311264051 |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 346.075 mm |
| Weight | 4.761 LB |
| EAN or UPC | 85311264051 |