- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 304.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 342.9 mm |
| Weight | 2.753 LB |
| EAN or UPC | 85311183741 |
| Shaft Dia. | 304.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 342.9 mm |
| Weight | 2.753 LB |
| EAN or UPC | 85311183741 |