
- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 17.48 mm Width
Housing Bore Dia. | 342.9 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 304.8 mm |
Weight | 4.961 LB |
EAN or UPC | 85311377744 |

Housing Bore Dia. | 342.9 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 304.8 mm |
Weight | 4.961 LB |
EAN or UPC | 85311377744 |