Skip to content Skip to navigation menu
SKF1200235

1200235

Metric Radial Shaft Seal
Item #100918027
  • Radial Shaft Seal
  • 304.8 mm Shaft Diameter
  • 342.9 mm Housing Bore Diameter
  • 15.88 mm Width
SKF1200235
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 304.8 mm Shaft Diameter
  • 342.9 mm Housing Bore Diameter
  • 15.88 mm Width
Inch/Metric Metric
Shaft Dia. 304.8 mm
Housing Bore Dia. 342.9 mm
Weight 4.861 LB
EAN or UPC 85311264037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison