- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 342.9 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Shaft Dia. | 304.8 mm |
| Weight | 4.961 LB |
| EAN or UPC | 85311118286 |

