- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Shaft Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 2.419 LB |
| EAN or UPC | 85311390316 |
| Lip Type | Split |
| Shaft Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 2.419 LB |
| EAN or UPC | 85311390316 |