- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 337.29 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Housing Bore Dia. | 337.29 mm |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 304.8 mm |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.901 LB |
| EAN or UPC | 85311118224 |

