- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 4.886 LB |
| EAN or UPC | 85311238731 |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 4.886 LB |
| EAN or UPC | 85311238731 |