
- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 12.7 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Construction | HS7 |
Lip Style | Internal |
Shaft Dia. | 304.8 mm |
Lip Material | Nitrile |
Surface Speed [Nom] | 1,500 ft/min |
Pressure | 0 psi |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 330.2 mm |
Cover/Compensation Ring/Plate Required | Yes |
Case Construction | All Rubber w/Spring |
Seal Application | General Purpose |
Spring Material | Stainless Steel Garter |
Temperature Range [Min] | -40 °F |
Lip Type | Split |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Weight | 2.678 LB |
EAN or UPC | 85311118187 |
