- Radial Shaft Seal
- 301.625 mm Shaft Diameter
- 327.025 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Split |
| Shaft Dia. | 301.625 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 327.025 mm |
| Weight | 2.659 LB |
| EAN or UPC | 85311223874 |
| Lip Type | Split |
| Shaft Dia. | 301.625 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 327.025 mm |
| Weight | 2.659 LB |
| EAN or UPC | 85311223874 |