- Radial Shaft Seal
- 300.05 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 25.4 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.6 mm |
| Shaft Dia. | 300.05 mm |
| Inch/Metric | Metric |
| Weight | 5.111 LB |
| EAN or UPC | 85311118057 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.6 mm |
| Shaft Dia. | 300.05 mm |
| Inch/Metric | Metric |
| Weight | 5.111 LB |
| EAN or UPC | 85311118057 |