- Radial Shaft Seal
- 300.05 mm Shaft Diameter
- 354.03 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 354.03 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 300.05 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 5.091 LB |
| EAN or UPC | 85311118033 |

