- Radial Shaft Seal
- 300.05 mm Shaft Diameter
- 355.904 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Shaft Dia. | 300.05 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 355.904 mm |
| Construction | HDS3 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Weight | 3.378 LB |
| EAN or UPC | 85311118026 |

