- Radial Shaft Seal
- 300.05 mm Shaft Diameter
- 355.904 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 355.904 mm |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Shaft Dia. | 300.05 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.804 LB |
| EAN or UPC | 85311118019 |

