- Radial Shaft Seal
- 300.02 mm Shaft Diameter
- 350.82 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 350.82 mm |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 300.02 mm |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 5.051 LB |
| EAN or UPC | 85311118002 |

