- Radial Shaft Seal
- 300 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Shaft Dia. | 300 mm |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 350 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 5.041 LB |
| EAN or UPC | 85311117999 |

