- Radial Shaft Seal
- 299.999 mm Shaft Diameter
- 338.099 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Shaft Dia. | 299.999 mm |
| Housing Bore Dia. | 338.099 mm |
| Inch/Metric | Metric |
| Weight | 2.725 LB |
| EAN or UPC | 85311264013 |
| Lip Type | Split |
| Shaft Dia. | 299.999 mm |
| Housing Bore Dia. | 338.099 mm |
| Inch/Metric | Metric |
| Weight | 2.725 LB |
| EAN or UPC | 85311264013 |