
- Radial Shaft Seal
- 300.05 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 300.05 mm |
Pressure | 10 psi |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Construction | HDS1 |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 5,000 ft/min |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Housing Bore Dia. | 336.55 mm |
Lip Type | Non-Split |
Weight | 4.891 LB |
EAN or UPC | 85311117951 |
