- Radial Shaft Seal
- 30 mm Shaft Diameter
- 45 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 45 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Weight | 0.068 LB |
| EAN or UPC | 85311355414 |
| Housing Bore Dia. | 45 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Weight | 0.068 LB |
| EAN or UPC | 85311355414 |