- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 349.554 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 349.554 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 298.45 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Style | Internal |
| Weight | 4.61 LB |
| EAN or UPC | 85311089845 |

