- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 355.6 mm |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Shaft Dia. | 298.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.111 LB |
| EAN or UPC | 85311117883 |

