- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 352.43 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 352.43 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Shaft Dia. | 298.45 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.071 LB |
| EAN or UPC | 85311117876 |

