- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Shaft Dia. | 298.45 mm |
| Housing Bore Dia. | 349.25 mm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 5.041 LB |
| EAN or UPC | 85311117845 |

