- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 298.45 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 342.9 mm |
| Weight | 4.778 LB |
| EAN or UPC | 85311196802 |
| Inch/Metric | Metric |
| Shaft Dia. | 298.45 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 342.9 mm |
| Weight | 4.778 LB |
| EAN or UPC | 85311196802 |