
- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 19.05 mm Width
Housing Bore Dia. | 336.55 mm |
Shaft Dia. | 298.45 mm |
Lip Type | Split |
Inch/Metric | Metric |
Weight | 2.503 LB |
EAN or UPC | 85311396295 |

Housing Bore Dia. | 336.55 mm |
Shaft Dia. | 298.45 mm |
Lip Type | Split |
Inch/Metric | Metric |
Weight | 2.503 LB |
EAN or UPC | 85311396295 |