
- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Lip Style | Internal |
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Construction | HS8 |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | Yes |
Housing Bore Dia. | 336.55 mm |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Lip Type | Split |
Shaft Dia. | 298.45 mm |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Weight | 2.901 LB |
EAN or UPC | 85311117654 |
