- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 298.45 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 2.336 LB |
| EAN or UPC | 85311268578 |
| Shaft Dia. | 298.45 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Weight | 2.336 LB |
| EAN or UPC | 85311268578 |