- Radial Shaft Seal
- 30.18 mm Shaft Diameter
- 43.59 mm Housing Bore Diameter
- 6.86 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Housing Bore Dia. | 43.59 mm |
| Construction | HMS2 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 30.18 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Weight | 0.072 LB |
| EAN or UPC | 85311010504 |

