- Radial Shaft Seal
- 296.88 mm Shaft Diameter
- 328.63 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 296.88 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 328.63 mm |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Weight | 4.608 LB |
| EAN or UPC | 85311117586 |

