- Radial Shaft Seal
- 296.875 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 296.875 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 342.9 mm |
| Weight | 2.936 LB |
| EAN or UPC | 85311372930 |
| Shaft Dia. | 296.875 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 342.9 mm |
| Weight | 2.936 LB |
| EAN or UPC | 85311372930 |