- Radial Shaft Seal
- 295.28 mm Shaft Diameter
- 333.38 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 295.28 mm |
| Housing Bore Dia. | 333.38 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Weight | 4.861 LB |
| EAN or UPC | 85311117562 |

