
- Radial Shaft Seal
- 295.28 mm Shaft Diameter
- 333.38 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Case Construction | All Rubber w/Spring |
Construction | HS7 |
Lip Type | Split |
Pressure | 0 psi |
Seal Application | General Purpose |
Surface Speed [Nom] | 1,500 ft/min |
Lip Style | Internal |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | Yes |
Lip Material | Nitrile |
Housing Bore Dia. | 333.38 mm |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 295.28 mm |
Seal Design | Assembled Design |
Spring Material | Stainless Steel Garter |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Weight | 2.881 LB |
EAN or UPC | 85311117548 |
