- Radial Shaft Seal
- 295.275 mm Shaft Diameter
- 333.375 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 333.375 mm |
| Shaft Dia. | 295.275 mm |
| Inch/Metric | Metric |
| Weight | 2.233 LB |
| EAN or UPC | 85311454209 |
| Lip Type | Split |
| Housing Bore Dia. | 333.375 mm |
| Shaft Dia. | 295.275 mm |
| Inch/Metric | Metric |
| Weight | 2.233 LB |
| EAN or UPC | 85311454209 |