
- Radial Shaft Seal
- 295.275 mm Shaft Diameter
- 333.375 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Surface Speed [Nom] | 1,500 ft/min |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | Yes |
Case Construction | All Rubber w/Spring |
Lip Style | Internal |
Shaft Dia. | 295.275 mm |
Seal Design | Assembled Design |
Construction | HS6 |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Housing Bore Dia. | 333.375 mm |
Inch/Metric | Metric |
Lip Type | Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Weight | 2.698 LB |
EAN or UPC | 85311152075 |
