- Radial Shaft Seal
- 29.36 mm Shaft Diameter
- 42.824 mm Housing Bore Diameter
- 7.925 mm Width
description
- Dual lip design without inner cases.
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 29.36 mm |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Construction | CRWA6 |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 42.824 mm |
| Seal Application | Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Weight | 0.079 LB |
| EAN or UPC | 85311172622 |

