
- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 31.75 mm Width
Seal Application | Retain Lubricants and Exclude Dirt |
Lip Material | Nitrile |
Surface Speed [Nom] | 5,000 ft/min |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Pressure | 15 psi |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Housing Bore Dia. | 342.9 mm |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 292.1 mm |
Construction | HDSD1 |
Weight | 6.991 LB |
EAN or UPC | 85311117494 |
