- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 292.1 mm |
| Housing Bore Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.753 LB |
| EAN or UPC | 85311184052 |
| Shaft Dia. | 292.1 mm |
| Housing Bore Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.753 LB |
| EAN or UPC | 85311184052 |