- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 292.1 mm |
| Housing Bore Dia. | 342.9 mm |
| Weight | 4.961 LB |
| EAN or UPC | 85311168380 |

