- Self-Aligning Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 1.73 in Width
- Bearing Steel Material
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Bearing Type | Self-Aligning |
| Cage Material | Plastic |
| Preload Level | None |
| Bore Type | Round Bore |
| Width | 25.000 mm |
| Origin | Double Row Self-Aligning |
| No. in Set | Single Bearing |
| Outer Ring Width | 15 mm |
| Enclosure | Open |
| icNumber | 7695826 |
| Seal Type | Unsealed |
| O.D. | 52 mm |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Bearing Design | Self-Aligning w/ Tapered Sleeve |
| Cage Type | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Contact Angle | N/A |
| Inner Ring Width | 25 mm |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Locking Device | Adapter Mounted |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| I.D. | 25 mm |
| Rows of Balls | Double |
| Weight | 0.346 LB |
| EAN or UPC | 7316577041449 |

