
- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 339.73 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design | Assembled Design |
Housing Bore Dia. | 339.73 mm |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Lip Style | Internal |
Lip Type | Non-Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Surface Speed [Nom] | 5,000 ft/min |
Shaft Dia. | 292.1 mm |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Construction | HDS1 |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Weight | 4.921 LB |
EAN or UPC | 85311117272 |
