- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 292.1 mm |
| Pressure | 10 psi |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 336.55 mm |
| Weight | 4.891 LB |
| EAN or UPC | 85311117265 |

