- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 292.1 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 330.2 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Weight | 4.628 LB |
| EAN or UPC | 85311117180 |

