- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 292.1 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 330.2 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDSA1 |
| Seal Design | Assembled Design |
| Weight | 4.628 LB |
| EAN or UPC | 85311089821 |

