- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
| Lip Type | Split |
| Seal Application | General Purpose |
| Case Construction | All Rubber w/Spring |
| Spring Material | Stainless Steel Garter |
| Cover/Compensation Ring/Plate Required | Yes |
| Pressure | 0 psi |
| Shaft Dia. | 292.1 mm |
| Seal Design | Assembled Design |
| Construction | HS7 |
| Housing Bore Dia. | 330.2 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 2.678 LB |
| EAN or UPC | 85311117098 |

